Order Entry
Mexico
Orders LinkContactUsLinkComponent
Quiltec® I Wipers, Contec®

Quiltec® I Wipers, Contec®

Quiltec® I wipes, flat stacked, Polyester, Non sterile, 25/Inner Bag, 1 Inner Bag/Outer Bag, 8 Outer Bags/Case, 45.7×45.7 cm (18×18")
Catalog # 75996-814
Supplier:   CONTEC, INC. MX
Supplier #:  LWQT0019
Quiltec® I Wipers, Contec®
Catalog # 75996-814
Supplier:  CONTEC, INC. MX
Quiltec® I Wipers, Contec®
Quiltec® I Wipers, Contec®

Quiltec® I wipes, flat stacked, Polyester, Non sterile, 25/Inner Bag, 1 Inner Bag/Outer Bag, 8 Outer Bags/Case, 45.7×45.7 cm (18×18")

Price
$12,519.63
Log in for availability
Case (200UN)
Product Details & Documents

These sealed-edge wipers offer an extremely high sorptive capacity. Two layers of quilted polyester fabric are laser-cut and sealed together to create pockets where additional fluid can be trapped. This chemical- and abrasion-resistant wiper is ideal for general purpose cleaning and disinfectant application. Compatible with ISO Class 3 and 4 (FED-STD-209E Class 1/M1.5 and 10/M2.5) cleanrooms. Sterile wipers are gamma-irradiated to a Sterility Assurance Level of 10-6. HexaWipe™ wipers have six heat-sealed edges. Hexagonal shape readily distinguishes critical-use wipers from other, noncritical-use wipers.

  • Extremely low in both particles and fibers, reducing possibility of contamination
  • Strong fabric is abrasion and chemical resistant
  • Excellent sorbency with solvents

These wipes have laser-cut, heat-sealed edges which reduce the number of releasable particles and fibers. They are laundered and packed in a class 4 cleanroom. Sterile Quiltec® wipes are sterilized via gamma irradiation, and a certificate of sterility is provided with each shipment.

Certifications: Recommended for ISO Class 3-5 environments.

Specifications
  • Sterility:
    Non sterile
  • Description:
    Quiltec® I wipes, flat stacked
  • Material:
    Polyester
  • Packaging:
    25/Inner Bag, 1 Inner Bag/Outer Bag, 8 Outer Bags/Case
  • W×L:
    45.7×45.7 cm (18×18")
  • Extractables:
    0.0028 g/m² using deionized water, 0.0156 g/m² using isopropyl alcohol
  • Cat. No.:
    75996-814
  • Particle generation (>=0,5 µm):
    6.5×10⁶/m²
  • Absorbency - extrinsic:
    766 ml/m²
  • Absorbency - intrinsic:
    3.19 ml/g
  • Ions - chloride:
    1.145 ppm
  • Absorbency rate:
    <1 s
  • Basis weight:
    240 g/m²
  • Ions - sodium:
    0.696 ppm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.