Order Entry
Mexico
Orders LinkContactUsLinkComponent
Electrical meters

Electrical meters

Voltmeter AC, 0 - 5V AC
Catalog # 470225-192
Supplier:   VWR International
Electrical meters
Catalog # 470225-192
Supplier:  VWR International
Electrical meters
Electrical meters

Voltmeter AC, 0 - 5V AC

Clearance
$235.40
Log in for availability
Each (1UN) Case de 20 (1UN)
Product Details & Documents

Full-sized and fully enclosed, these meters are economically priced and offer ±2.5% accuracy.

  • Comprehensive selection
  • Ideal for student labs
  • Full-sized
  • Fully enclosed
  • Accuracy: ±2.5%

The meters are mounted in a plastic case and have a 7.5 cm scale length.

They feature a five-way binding post and an external zero-adjust calibrating screw.

Specifications
  • Description:
    Voltmeter AC
  • Range:
    0 - 5V AC
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.