Order Entry
Mexico
Orders LinkContactUsLinkComponent
Polyethylene Transfer Pipettes

Polyethylene Transfer Pipettes

3.0 ml Short Bulb, 138 mm, 22, Graduated to 1 ml, 1.5 ml
Catalog # 470225-058
Supplier:   VWR International
Polyethylene Transfer Pipettes
Catalog # 470225-058
Supplier:  VWR International
Polyethylene Transfer Pipettes
Polyethylene Transfer Pipettes

3.0 ml Short Bulb, 138 mm, 22, Graduated to 1 ml, 1.5 ml

Price
$362.97
Log in for availability
Case (250UN)
Product Details & Documents

Disposable transfer pipettes for liquid handling.

  • Transparent, non-toxic, and inert
  • Precise, uniform drop size
  • Shatter-proof and unbreakable
  • Can be used with liquid nitrogen
  • Heat sealable for liquid storage

Unbreakable, one-piece pipettes eliminate the need for rubber bulbs, broken glass, and exposure to infected material.

Ideal for microbiology, blood banking, hematology, immunology, and urinalysis. Pipettes can also be heat sealed for airtight sample storage.

Packaging: Available packaging includes nonsterile bulk, sterile individually wrapped, or sterile packs of 20.

Specifications
  • Description:
    3.0 ml Short Bulb
  • Overall Length:
    138 mm
  • Graduations:
    Graduated to 1 ml
  • Bulb Draw:
    1.5 ml
  • Drops per mL:
    22
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.