Polyethylene Transfer Pipettes
5.0 ml Large Bulb, 160 mm, 25, Graduated , 3.5 ml
Catalog # 470225-036
Supplier: VWR International
Jump to:
Product Details & Documents
Disposable transfer pipettes for liquid handling.
- Transparent, non-toxic, and inert
- Precise, uniform drop size
- Shatter-proof and unbreakable
- Can be used with liquid nitrogen
- Heat sealable for liquid storage
Unbreakable, one-piece pipettes eliminate the need for rubber bulbs, broken glass, and exposure to infected material.
Ideal for microbiology, blood banking, hematology, immunology, and urinalysis. Pipettes can also be heat sealed for airtight sample storage.
Packaging: Available packaging includes nonsterile bulk, sterile individually wrapped, or sterile packs of 20.
Documents
Specifications
- Description:5.0 ml Large Bulb
- Overall Length:160 mm
- Graduations:Graduated
- Bulb Draw:3.5 ml
- Drops per mL:25



