MacroTubes, 5 ml
Assorted Colors, 16 x 55 mm, 25000×g, 4 Bags of 50 Tubes, Non sterile
470225-008
: C2500-AST_WARD
The perfect tubes for intermediate volumes.
- Uniform wall thickness
- Appropriate for storage from –86 to 100 °C
- Color-code samples for easy identification
- RNAse-, DNAse-, Pyrogen-, and Cytotoxin-free
- Snap-cap or screw-cap available
Made of maximum clarity, low-binding virgin polypropylene, these tubes are sized to be compatible with all standard equipment.
They're a valuable resource for boiling and for sample preservation.
- Sterility:Non sterile
- Description:Assorted Colors
- Dimensions:16 x 55 mm
- Packaging:4 Bags of 50 Tubes
- Maximum RCF:25000×g



