Order Entry
Mexico
Orders LinkContactUsLinkComponent
Drying Chambers, Labconco®

Drying Chambers, Labconco®

Clear Chamber, Tall, 13.6", 24.6"
Catalog # 75841-008
   Sustainable Packaging
Supplier #:  7318700
Drying Chambers, Labconco®
Catalog # 75841-008
   Sustainable Packaging
Drying Chambers, Labconco®
Drying Chambers, Labconco®

Clear Chamber, Tall, 13.6", 24.6"

Price
$73,620.00
Log in for availability
Each (1UN)
Product Details & Documents

Designed for use with FreeZone® Freeze Dry Systems. Provide strength, durability and corrosion resistance. Chambers are available in regular, heated, and clear models.

  • Chambers are available in regular, heated, and clear models

Clear drying chambers include a clear acrylic cover, gaskets, and electrical passthrough for transformer cords. Provide visibility into chamber during bulk drying. For use with or without product heaters.

Clear drying chambers 82010-526 and -538 feature eight valves on top of the chamber, providing a convenient means to attach samples in flasks to a freeze dry system while allowing visibility into the chamber during bulk drying.

Heated drying chambers are made of Type 304 stainless steel and include a three-shelf product heater with a 43°C (109.4°F) high-limit thermostat and a 24V transformer. Chambers include 1.3cm (1/2") thick, clear acrylic cover, gaskets, and electrical passthrough for transformer cords.

Heated product shelves fit inside drying chamber for bulk drying operations. Feature three aluminum shelves, variable heat control up to 40°C (104°F), and low-voltage transformer.

Specifications
  • Ø:
    13.6"
  • Description:
    Clear Chamber, Tall
  • Height:
    24.6"
  • Cat. No.:
    75841-008
  • Environmentally Preferable:
    Sustainable Packaging
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.