Order Entry
Mexico
Orders LinkContactUsLinkComponent
Ward's® Precision Balances

Ward's® Precision Balances

2200 g, ±0.02 g, Ø 180 mm, 0.01 g, 0.01 g
Catalog # 470217-966
Supplier:   OHAUS CORP.
Supplier #:  30499246
Ward's® Precision Balances
Catalog # 470217-966
Supplier:  OHAUS CORP.
Ward's® Precision Balances
Ward's® Precision Balances

2200 g, ±0.02 g, Ø 180 mm, 0.01 g, 0.01 g

Price
$45,348.25
Log in for availability
Each (1UN)
Product Details & Documents

Ward's precision balances are perfect for school laboratories, AP classes, or prep-room use. These balances measure in grams and Newtons.

  • One-year manufacturer's warranty
  • ABS top housing
  • Large, removable stainless steel pan
  • Integrated weigh below hook
  • The 220 g capacity model comes with a draft-shield

Dependability and durability make these balances perfect for frequent lab use, mass measurement for solution preparation, quantitative analysis, and more

Balances measure in grams, milligrams, kilograms, ounces and Newtons. An RS-232C interface is available (cord sold separately). The balances are available in a variety of sizes.

Student-friendly features include easy-to-read LCD display and simple four-button operation.

Specifications
  • Pan/Platform Size:
    Ø 180 mm
  • Repeatabilty:
    0.01 g
  • Linearity:
    ±0.02 g
  • Readability:
    0.01 g
  • Weighing Capacity:
    2200 g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.