Ward's® Precision Balances
Product Details & Documents
Ward's precision balances are perfect for school laboratories, AP classes, or prep-room use. These balances measure in grams and Newtons.
- One-year manufacturer's warranty
- ABS top housing
- Large, removable stainless steel pan
- Integrated weigh below hook
- The 220 g capacity model comes with a draft-shield
Dependability and durability make these balances perfect for frequent lab use, mass measurement for solution preparation, quantitative analysis, and more
Balances measure in grams, milligrams, kilograms, ounces and Newtons. An RS-232C interface is available (cord sold separately). The balances are available in a variety of sizes.
Student-friendly features include easy-to-read LCD display and simple four-button operation.
Specifications
- Pan/Platform Size:Ø 180 mm
- Repeatabilty:0.01 g
- Linearity:±0.02 g
- Readability:0.01 g
- Weighing Capacity:1620 g
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



