VWR® Bin Liners
Bin liner, Clear, LDPE, 24×36", 3 mil, Double-bagged in groups of 5
Supplier: VWR International
VWR® Bin Liners
Catalog # 10753-432
Supplier: VWR International
Small Business Enterprise
Jump to:
Product Details & Documents
LDPE liners for use in clean and controlled aseptic environments.
- Available non sterile or gamma irradiated
Uses include transport of product and waste disposal.
Specifications
- Color:Clear
- Description:Bin liner
- Dimensions:24×36"
- Material:LDPE
- Thickness:3 mil
- Packaging:Double-bagged in groups of 5
- Cat. No.:10753-432
- Environmentally Preferable:Waste Reducing



