Order Entry
Mexico
Orders LinkContactUsLinkComponent
ViscoSampler, Bürkle

ViscoSampler, Bürkle

ViscoSampler PTFE/FEP, transparent, 650 ml, 200 mm
Catalog # 10217-350
Supplier:   BURKLE INC
Supplier #:  5331-2200
ViscoSampler, Bürkle
Catalog # 10217-350
Supplier:  BURKLE INC
ViscoSampler, Bürkle
ViscoSampler, Bürkle

ViscoSampler PTFE/FEP, transparent, 650 ml, 200 mm

Price
$32,766.13
Log in for availability
Each (1UN)
Product Details & Documents

ViscoSampler with powerful suction for viscous media. The media is drawn up and discharged using the suction flask. Specially developed for viscous substances such as slurries, silt, wet clay and soil samples, soil sediments, oils, emulsions, creams etc.

  • No dirt accumulation
  • Disassembling and cleaning is very easy
  • Colour coded handles available

Made of transparent PP or ultra-pure and chemically inert PTFE/FEP for contamination-free sampling. The sampler can be disassembled and the non porous surfaces completely cleaned.

Specifications
  • Capacity:
    650 ml
  • Description:
    ViscoSampler PTFE/FEP, transparent
  • Insertion Depth:
    200 mm