ViscoSampler, Bürkle
ViscoSampler PTFE/FEP, transparent, 160 ml, 60 mm
Catalog # 10217-346
Supplier: BURKLE INC
Supplier #: 5331-2060
Jump to:
Product Details & Documents
ViscoSampler with powerful suction for viscous media. The media is drawn up and discharged using the suction flask. Specially developed for viscous substances such as slurries, silt, wet clay and soil samples, soil sediments, oils, emulsions, creams etc.
- No dirt accumulation
- Disassembling and cleaning is very easy
- Colour coded handles available
Made of transparent PP or ultra-pure and chemically inert PTFE/FEP for contamination-free sampling. The sampler can be disassembled and the non porous surfaces completely cleaned.
Documents
Burkle Food Sampling Top Sellers Brochure
Product Literature
Specifications
- Capacity:160 ml
- Description:ViscoSampler PTFE/FEP, transparent
- Insertion Depth:60 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



