Burets, Automatic, Dr Schilling Pattern, Schellbach, Bürkle
10 ml, 0,05 mL, ±0.030 ml
Catalog # 10217-328
Supplier: BURKLE INC
Supplier #: 9695-1010
Burets, Automatic, Dr Schilling Pattern, Schellbach, Bürkle
Catalog # 10217-328
Supplier: BURKLE INC
Jump to:
Product Details & Documents
Burette with Schellbach stripes type Schilling / Bürklewith original Bürkle dosing armature. A universal aid in the laboratory, electroplating industry, water treatment plants, for field analyses, etc. Precise dosing using the press button, exact fine titration with the micro-screw and precise discharge jet.
- Burette made of borosilicate glass 3.3
- Shatterproof, resistant to chemicals
- Blue ring graduations
- Left or right hand operation possible
- Sturdy stand
- Precise discharge jet, allowing very fine drops
Certifications: Tolerances according to DIN ISO 385
Documents
Specifications
- Capacity:10 ml
- Graduations:0,05 mL
- Tolerance:±0.030 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



