Eisco® Human Gametes Models
Sperm, 1, 12 cm, 21 cm, 26 cm
Catalog # 470136-200
Supplier: EISCO SCIENTIFIC LLC
Supplier #: AM0115C
Jump to:
Product Details & Documents
Human egg and sperm gametes with cutaway views for internal study.
- Cutaway sections reveal internal structures
- Once piece models are rod mounted on a base
- Designed by medical professionals and educators
- Custom molded using the highest quality nontoxic polymers and PVC
- Hand-painted by skilled artists
- Each model includes a key card
Greatly magnified to show structures, these models features a cut away section to show internal features. Choose the sperm, the ovum, or both to help illustrate human reproductive cells.
Documents
Specifications
- Description:Sperm
- Height:26 cm
- Length:21 cm
- Width:12 cm
- No. of Parts:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



