Eisco® Human Gametes Models
Egg, 1, 13 cm, 13 cm, 18 cm
Catalog # 470136-174
Supplier: EISCO SCIENTIFIC LLC
Supplier #: AM0115B
Jump to:
Product Details & Documents
Human egg and sperm gametes with cutaway views for internal study.
- Cutaway sections reveal internal structures
- Once piece models are rod mounted on a base
- Designed by medical professionals and educators
- Custom molded using the highest quality nontoxic polymers and PVC
- Hand-painted by skilled artists
- Each model includes a key card
Greatly magnified to show structures, these models features a cut away section to show internal features. Choose the sperm, the ovum, or both to help illustrate human reproductive cells.
Documents
Specifications
- Description:Egg
- Height:18 cm
- Length:13 cm
- Width:13 cm
- No. of Parts:1



