VWR® Volumetric Pipettes, Class A, Serialized, Color-Coded
With individual certificate, 11 ml, —, 0.02 ml
Supplier: VWR International
VWR® Volumetric Pipettes, Class A, Serialized, Color-Coded
Catalog # 10124-004
Supplier: VWR International
Jump to:
Product Details & Documents
Made from Borosilicate 33 expansion glass, these pipettes are calibrated to deliver (TD) at 20 °C as per ASTM E969 standard.
- Borosilicate glass fabrication
- Color-coded for easy sorting
- Individually serialized
Color-coded according to ASTM E1273 for easy sorting and selection. All pipettes come with an individual certificate of compliance. A unique three-digit number, along with the batch number, is printed on the pipette for Quality Assurance purposes.
Documents
Certificates
Search by Lot NumberSpecifications
- Capacity:11 ml
- Description:With individual certificate
- Tolerance:0.02 ml
- Band Color:—



