Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

Reacti-Vial™ Small Reaction Vials

Vial, inside Ø 18 mm, thread style 425-20, 3.00 ml, 20×47 mm, Clear, Yes, 20-425
Catalog # 10055-170
Supplier:   Thermo Scientific
 :  TS-13222
Reacti-Vial™ Small Reaction Vials
Catalog # 10055-170
Supplier:  Thermo Scientific
Reacti-Vial™ Small Reaction Vials
Reacti-Vial™ Small Reaction Vials

Vial, inside Ø 18 mm, thread style 425-20, 3.00 ml, 20×47 mm, Clear, Yes, 20-425

Price
$9,975.22
Log in for availability
Each (12UN)
Product Details & Documents

These small reaction vials have an internal cone designed to make small-sample collection and handling easy and convenient. The cone feature is particularly useful for removing small quantities of sample with a syringe.

  • Extra thick glass wall magnifies the sample ideal for observing chemical reactions
  • Amber vials are light-sensitive to well protect the compounds

These vials are ideal for residue isolation, derivative preparation, maximum sample retrieval, moisture protection, sample storage, purification, precipitations, centrifugations and solvent separations.

 : Vials are supplied complete with open-top screw caps and teflon/rubber laminated discs.

Specifications
  • Cap included:
    Yes
  • Cap Size:
    20-425
  • Capacity:
    3.00 ml
  • Color:
    Clear
  • Description:
    Vial, inside Ø 18 mm, thread style 425-20
  • Diameter ×H:
    20×47 mm