Rectangular cells 10 mm Spectroquant®
Rectangular Cells for NOVA 30A, NOVA 60, Prove, Glass, 50 mm
Catalog # EM1.14944.0001
Supplier: MERCK, S.A. DE C.V. SV
Supplier #: 1.14944.0001
Jump to:
Product Details & Documents
Specifications
- Description:Rectangular Cells for NOVA 30A, NOVA 60, Prove
- Window Material:Glass
- Lightpath:50 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



