Order Entry
Mexico
Orders LinkContactUsLinkComponent
PYREX® Student Burets with Replaceable Components

PYREX® Student Burets with Replaceable Components

Pyrex® Replaceable Buret, 25 ml, 0.10 ml
Catalog # 470211-384
Supplier:   CORNING CA
Supplier #:  2116-25
PYREX® Student Burets with Replaceable Components
Catalog # 470211-384
Supplier:  CORNING CA
PYREX® Student Burets with Replaceable Components
PYREX® Student Burets with Replaceable Components

Pyrex® Replaceable Buret, 25 ml, 0.10 ml

Price
$6,860.00
Log in for availability
Paquete de 2 Case de 3 (2UN)
Product Details & Documents

Durable Enough for Repeated Student Use.

  • Tooled tops and bottoms
  • White enamel graduations
  • Teflon® stopcock reduces breakage

The replaceable stopcock assemblies feature a screw thread locking nut and collar and a replaceable tip with ground end. Teflon® stopcock permits replacement of the body or tip. New triangular shipping package reduces breakage in transit. Replacement parts available.

Specifications
  • Graduation Range:
    0.10 ml
  • Capacity:
    25 ml
  • Description:
    Pyrex® Replaceable Buret