PYREX® Standard-Grade Beakers
10 ml (0.34 oz.), 1 ml, 1 - 10 ml
Supplier: CORNING CA
: 1000-10
Jump to:
Product Details & Documents
Made of PYREX® borosilicate glass.
- PYREX®, Soda-lime glass, with spout
- Very good chemical resistance
- Good temperature resistance
Manufactured with uniform wall thickness to offer optimum balance between thermal shock resistance and mechanical strength.
Sizes 250 ml and larger have a double graduated metric scale to indicate approximate content. The 10 ml size is not graduated. All sizes have an extra large marking spot.
: Meet ASTM E960 specifications.
: The variety pack includes one of each of the following beakers: 50, 100, 250, 600 and 1000 ml.
Specifications
- Graduation Interval:1 ml
- Graduation Range:1 - 10 ml
- Capacity:10 ml (0.34 oz.)



