Nylon Beaker Brushes
Nylon Beaker Brush, Heavy Double Tufted End, Nylon, Black, 10.2 cm, 76.2 mm (3”), Wood, 30.5 cm
Catalog # 470202-908
Supplier: GORDON BRUSH MFG. CO., INC.
Supplier #: J720392
Jump to:
Product Details & Documents
For beakers, jars, cylinders, etc. With black nylon fibers and stiff tufted end on a wood handle.
Specifications
- Bristle Color:Black
- Bristle Material:Nylon
- Brush head Ø:76.2 mm (3”)
- Handle Material:Wood
- Description:Nylon Beaker Brush, Heavy Double Tufted End
- Total length:30.5 cm
- Brush Head Length:10.2 cm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



