Order Entry
Mexico
Orders LinkContactUsLinkComponent
Pyrex® Single-Scale Precision Cylinders

Pyrex® Single-Scale Precision Cylinders

50 ml, 1 ml
Catalog # 470202-092
Product available on GSA Advantage®
   Low Manufacturing Impact
Supplier:   CORNING CA
Supplier #:  3022-50
Pyrex® Single-Scale Precision Cylinders
Catalog # 470202-092
Supplier:  CORNING CA
Product available on GSA Advantage®
   Low Manufacturing Impact
Pyrex® Single-Scale Precision Cylinders
Pyrex® Single-Scale Precision Cylinders

50 ml, 1 ml

Price
$929.00
Log in for availability
Each (1UN) Case de 18 (1UN)
Product Details & Documents

Borosilicate glass.

  • Calibrated to contain (TC In ) at 20 °C (68 °F)
  • Hexagonal base with graduations in white enamel
  • 10 ml cylinder has a funnel top

Use the 100 ml cylinder for ASTM E133, E1272, D86, D216, and D447.

Delivery information: Supplied with bumper guards for cylinders of capacity 25 to 500 ml.

Documents

Specifications
  • Graduation Interval:
    1 ml
  • Capacity:
    50 ml
  • Cat. No.:
    470202-092
  • Environmental certification:
    I-RECs, ISO 14001 - Monterrey
  • Form:
    Tall
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.