Pyrex® Single-Scale Precision Cylinders
25 ml, 0.5 ml
Supplier: CORNING CA
Supplier #: 3022-25
Jump to:
Product Details & Documents
Borosilicate glass.
- Calibrated to contain (TC In ) at 20 °C (68 °F)
- Hexagonal base with graduations in white enamel
- 10 ml cylinder has a funnel top
Use the 100 ml cylinder for ASTM E133, E1272, D86, D216, and D447.
: Supplied with bumper guards for cylinders of capacity 25 to 500 ml.
Certificates
Search by Lot NumberSpecifications
- Graduation Interval:0.5 ml
- Capacity:25 ml
- Cat. No.:470202-088
- Form:Tall



