VWR® Linear Spring Scales
5000 g x 100 g (50 N x 5 N)
Catalog # 470201-024
Supplier: SHIVDIAL SUD & SONS
Número de proveedor #: PH10120/6
Jump to:
Product Details & Documents
Designed for Heavy Duty Student Use
- Feature easy to read markings
- Durable for years of regular student use
- Length: 14 cm
- Each scale is easily zeroed
Each has a plated steel suspension ring at the top, and a hook at the bottom.
Specifications
- Weighing Capacity:5000 g x 100 g (50 N x 5 N)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



