VWR® Linear Spring Scales
500 g x 10 g (5 N x 0.1 N)
Catalog # 470201-020
Supplier: SHIVDIAL SUD & SONS
: PH10120/3
Jump to:
Product Details & Documents
Designed for Heavy Duty Student Use
- Feature easy to read markings
- Durable for years of regular student use
- Length: 14 cm
- Each scale is easily zeroed
Each has a plated steel suspension ring at the top, and a hook at the bottom.
Specifications
- Weighing Capacity:500 g x 10 g (5 N x 0.1 N)



