Order Entry
Mexico
Orders LinkContactUsLinkComponent
Polymethylpentene Cylinders

Polymethylpentene Cylinders

250 ml, 315 mm, 42 mm, 2 ml, 2 ml
Catalog # 470199-964
Supplier:   DYNALON
Supplier #:  237775
Polymethylpentene Cylinders
Catalog # 470199-964
Supplier:  DYNALON
Polymethylpentene Cylinders
Polymethylpentene Cylinders

250 ml, 315 mm, 42 mm, 2 ml, 2 ml

Price
$307.40
Log in for availability
Each (1UN) Case de 8 (1UN)
Product Details & Documents

Glass-Like Clarity.

  • Permanently molded graduations
  • Autoclavable

The cylinders are chemically resistant to most acids, bases, alcohols, and aldehydes.

Specifications
  • Ø:
    42 mm
  • Graduation Range:
    2 ml
  • Capacity:
    250 ml
  • Height:
    315 mm
  • Tolerance:
    2 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.