Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

Polymethylpentene Cylinders

100 ml, 250 mm, 31 mm, 1 ml, 1 ml
  470199-962
 :   DYNALON
 :  237765
Polymethylpentene Cylinders
  470199-962
 :  DYNALON
Polymethylpentene Cylinders
Polymethylpentene Cylinders

100 ml, 250 mm, 31 mm, 1 ml, 1 ml

 
$202.61
   
Each (1UN) Case de 10 (1UN)
 

Glass-Like Clarity.

  • Permanently molded graduations
  • Autoclavable

The cylinders are chemically resistant to most acids, bases, alcohols, and aldehydes.

 
  • Ø:
    31 mm
  • Graduation Range:
    1 ml
  • Capacity:
    100 ml
  • Height:
    250 mm
  • Tolerance:
    1 ml