Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

Laboratory Jacks

Lab Jack with removable support rod (length 18", diam. 1/2"), 10.5", 20 kg, 2.75", 8×8"
  470199-870
 :  LBJSET
Laboratory Jacks
  470199-870
 :  
Laboratory Jacks
Laboratory Jacks

Lab Jack with removable support rod (length 18", diam. 1/2"), 10.5", 20 kg, 2.75", 8×8"

 
 
 
LABORATORY JACK  470001-938

 

 

Laboratory support jack is constructed of painted aluminum and stainless steel.

  • Scissor jack design enables height adjustment with a simple turn of the knob
  • Sturdy design can support loads up to 20 kg
  • Platform height can be vertically adjusted from closed position of 2.75" up to 10.5"
  • Pre-drilled holes for attaching a support rod

Available as a set with removable support rod included.

 
  • Description:
    Lab Jack with removable support rod (length 18", diam. 1/2")
  • Maximum Load:
    20 kg
  • Platform Size:
    8×8"
  • Maximum Height:
    10.5"
  • Minimum Height:
    2.75"