Disposable Polyethylene Dropper Pipettes
Dropper pipette, micro tip, 6525410, 5 ml, 114 mm, 5 mm, 3.3 ml
Catalog # 470190-802
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
TRANS PIP NO-STERL BULK PK/250 GRAD 5ML Catalog #470225-060
Product 470225-060 is similar to 470190-802 but manufacturer and specifications may vary.
Product Details & Documents
These polyethylene pipettes are chemically inert.
- For consistent bulb pressure and top circumference
- Disposable
Ensure precisely measured drop reproducibility.
Documents
Specifications
- Capacity:5 ml
- Description:Dropper pipette, micro tip, 6525410
- Length:114 mm
- Stem Diameter:5 mm
- Bulb Draw:3.3 ml



