TechNiPak Class 100 Nitrile Cleanroom Gloves, TechNiGlove
XL, Blue, 24.1 cm (9½"), 5 mil.
89415-074
: TN104PFB
The TechniPak is the world’s only Plastic (PVC) dispenser box of powder-free, 9.5", Class 100 gloves for controlled environments.
- Plastic (PVC) dispenser box
- Class 100
- 9.5" length, powder-free
- 100% Nitrile
- Ambidextrous
Techniglove products contain no natural rubber or silicone, and meet the most stringent requirements for particles and extractables. The proprietary Microtexture Formers offer an exceptional fit and a soft, supple feel. Exclusive On-line Batch Testing is available for this product.
The clean PVC box reduces particulate from paper boxes and can be wiped clean in wet applications.
: COC available on request.
: Packaged 100 gloves per TechNiPak PVC box, 10 boxes per case.
- Glove Color:Blue
- Glove size:XL
- Length:24.1 cm (9½")
- Thickness:5 mil.
- Cat. No.:89415-074
- Finish:Microtextured Fingertips
- Ambidextrous / hand-specific:Ambidextrous



