Polypropylene, Single Scale Cylinders
Polypropylene, Single Scale Cylinders, 2000 ml, 20 mL
Catalog # 470005-424
Supplier: BEL-ART PRODUCTS SE
Supplier #: F28459-0000
Jump to:
Product Details & Documents
High Quality, Unbreakable Cylinder.
- Easy to read scale
- Autoclavable up to 135°C
Specifications
- Graduation Interval:20 mL
- Capacity:2000 ml
- Description:Polypropylene, Single Scale Cylinders
- Cat. No.:470005-424
- Form:Tall



