Order Entry
Mexico
Orders LinkContactUsLinkComponent
Triangular Files

Triangular Files

Triangular slim taper file with wooden handle, File: 7", 9"
Catalog # 470122-172
Supplier #:  TRF005
Triangular Files
Catalog # 470122-172
Triangular Files
Triangular Files

Triangular slim taper file with wooden handle, File: 7", 9"

Price
$160.97
Log in for availability
Each (1UN)
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Useful for metal filing or glass cutting.

  • Wooden handle for easy gripping
  • Hardened triple sides

Triangular file has a tapered shape, and is mounted on a hardwood handle for easy gripping. For general laboratory use, including to score glass before cutting.

Specifications
  • Description:
    Triangular slim taper file with wooden handle
  • Length:
    File: 7"
  • Overall Length:
    9"
Accessories

Product Information

  • Catalog #
    Length
    Overall Length
    Availability
    Price
  • Triangular file
    Triangular file
    470005-474
    File: 4"
    7"
    Log in for availability
    Each (1UN) - $153.52

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.