Ward's® Corundum
Corundum (crystals), student specimens, <1"
Catalog # 470025-542
Supplier: Avantor
Jump to:
Product Details & Documents
Crystals and crystal sections up to 1", Mohs’ hardness of 9.
- Collected in India
- Multiple sizes and pack options to fit your specific needs
- Prepped by Ward's geologists to guarantee top market quality
Student Specimens - Perfect for study and identification, these budget-friendly samples come sealed in a plastic bag. Storage box (5×5×4.5"), sold separately.
Bulk Pack - Includes 1 kilo of assorted pieces (quantity varies). Assorted pieces are 1.5×1.5 to 2×3". Packaged in a labeled storage box for easy organization.
All specimen dimensions are considered an average size range.
Specifications
- Description:Corundum (crystals), student specimens
- Specimen Dimensions:<1"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



