Economy Dissection Instruments
Sharp Point Forceps, Nickel Plated, 115 mm (4.5"), Curved
Catalog # 470005-438
Supplier: DUNRITE INSTRUMENTS SE
Supplier #: 6148500
Jump to:
Product Details & Documents
Priced for even the tightest budget.
- Plated steel
- Available in multiple sizes and styles
- Great for student dissection sets
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Specifications
- Description:Sharp Point Forceps
- Length:115 mm (4.5")
- Material:Nickel Plated
- Tip Style:Curved
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



