Ward's® Scoria
Product Details & Documents
Gray-to-brown basaltic, with over 50% vesicles.
- Collected in Oregon
- Multiple sizes and pack options to fit specific needs
- Cut by Ward's geologists to guarantee top market quality
- Matching thin section available
Student Specimens – Perfect for study and identification, these budget-friendly samples come sealed in a plastic bag. Storage box (5×5×4.5"), sold separately.
Hand Specimens – Ideal for lectures, demonstrations, and display. Each comes in a labeled plastic tray with a matching labeled storage box.
Bulk Pack – Includes 1 kilo of assorted pieces (quantity varies). Assorted pieces are 1.25×1.25" - 2×3". Packaged in a labeled storage box for easy organization.
All Specimen dimensions are considered an average size range.
Specifications
- Description:Scoria, bulk pack, 1 kg
- Specimen Dimensions:Size will vary
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



