Precision Linear Expansion Apparatus
Rod, Linear Expansion, Aluminum
Catalog # 470149-192
Supplier: VWR International
Jump to:
Product Details & Documents
The Precision Linear Expansion Apparatus produces accurate determinations of the coefficient of expansion.
- For Measuring Thermal Expansion of Metals
- Choice of Four Kinds of Rods: Aluminum, Steel, Copper, and Brass
- No Electrical Accessories Available
- Readings Are Repeatable to 0.005 mm
- Easy-To-Replace Expansion Rods
This rigidly constructed apparatus requires no electrical accessories, and readings are repeatable to 0.005 mm. Expansion rods can be easily replaced without removing stoppers by sliding one rod into the heating jacket that automatically ejects the other rod.
Four expansion rods are available: aluminum, brass, copper, and steel. Rods measure 60 cm x 6.4 mm (1/4") in diameter. A steam generator is required.
Specifications
- Description:Rod, Linear Expansion, Aluminum
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



