Economy Dissection Instruments
Thumb Forceps, Nickel Plated, 115 mm (4.5"), Straight
Catalog # 470106-332
Supplier: DUNRITE INSTRUMENTS SE
Supplier #: BOREAL
Jump to:
Product Details & Documents
Priced for even the tightest budget.
- Plated steel
- Available in multiple sizes and styles
- Great for student dissection sets
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Specifications
- Description:Thumb Forceps
- Length:115 mm (4.5")
- Material:Nickel Plated
- Tip Style:Straight



