Wire Mesh Screens
Screen, Aluminum mesh for Window 8×12", 16", 18"
Catalog # 470089-438
Supplier: WIRE CLOTH MANUFACTURERS INC.
Supplier #: .011WIRE
Jump to:
Product Details & Documents
Specifications
- Description:Screen, Aluminum mesh for Window 8×12"
- Length:18"
- Width:16"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



