Scheibler Desiccator
Desiccator Plate, —, 190 mm, 30 mm, 7
Catalog # 470174-666
Jump to:
Discontinued
Product Details & Documents
Non-Vacuum Desiccator
- Made of heavy, flint glass
Made of clear glass with thick uniform walls and a heavy, broad flange. Cover with molded knob is ground to fit the flange perfectly.
Specifications
- Hole Ø:30 mm
- Ø int.:—
- No. of Holes:7
- Description:Desiccator Plate
- Plate Diameter:190 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



