Order Entry
Mexico
Orders LinkContactUsLinkComponent
Square Glass Coverslips

Square Glass Coverslips

Glass cover slips, square, 18×18 mm, 0.20 mm, #2
Catalog # 470151-072
Square Glass Coverslips
Catalog # 470151-072
Supplier:  
Square Glass Coverslips
Square Glass Coverslips

Glass cover slips, square, 18×18 mm, 0.20 mm, #2

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
VWR COVERGLASS MICRO SQ NO 2 25MM 1OZ Catalog #48368-085

Product 48368-085 is a replacement for 470151-072 and has the same packaging and specifications, but may be a different quantity.

Product Details & Documents

Coverslip One is 0.15 mm thick. There are approximately 100–115 coverslips per ounce.

  • Non corrosive glass
  • Pre-cleaned

Coverslip Two is 0.2 mm thick. There are approximately 75–100 coverslips per ounce.

Documents

Specifications
  • Numbering:
    #2
  • Description:
    Glass cover slips, square
  • L×W:
    18×18 mm
  • Thickness:
    0.20 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.