VWR® Linear Spring Scales
250 g x 5 g (2.5 N x 0.05 N)
Catalog # 470148-972
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
SPRING SCALE 250GX10G / 2.5NX0.1N VWR Catalog #470201-018
Product 470201-018 is similar to 470148-972 but manufacturer and specifications may vary.
Product Details & Documents
Designed for Heavy Duty Student Use
- Feature easy to read markings
- Durable for years of regular student use
- Length: 14 cm
- Each scale is easily zeroed
Each has a plated steel suspension ring at the top, and a hook at the bottom.
Specifications
- Weighing Capacity:250 g x 5 g (2.5 N x 0.05 N)



