VWR® Linear Spring Scales
2000 g x 40 g (20 N x 0.4 N)
Catalog # 470148-882
Supplier: VWR International
Jump to:
Product Details & Documents
Designed for Heavy Duty Student Use
- Feature easy to read markings
- Durable for years of regular student use
- Length: 14 cm
- Each scale is easily zeroed
Each has a plated steel suspension ring at the top, and a hook at the bottom.
Specifications
- Weighing Capacity:2000 g x 40 g (20 N x 0.4 N)



