Single-Scale Precision Cylinder
500 ml, 5.0 ml, 0–500 ml, 4 ml
Catalog # 470148-656
Supplier: VWR International
Jump to:
Product Details & Documents
Our high-quality borosilicate cylinders meet ASTM standards.
- Cylinders Calibrated to Contain
- Borosilicate Cylinders
- Uniform Wall Thickness
- Molded Base
- Graduated Metric Scale
Cylinders feature uniform wall thickness, white enamel, a single and graduated metric scale, pour-out, and a molded base.
They can be used with acids, salt solutions, and organic solvents.
Documents
Certificates
Search by Lot NumberSpecifications
- Graduation Interval:5.0 ml
- Graduation Range:0–500 ml
- Capacity:500 ml
- Tolerance:4 ml
- Cat. No.:470148-656
- Form:Tall



