Boreal Science Digital Compound Microscopes
Boreal monocular digital 5 MP microscope, Halogen
Catalog # 470145-722
Supplier: MOTIC HONG KONG LIMITED
Supplier #: 1100400200075
Jump to:
Product Details & Documents
In these digital compound instruments, a video camera is built into the traditional microscope chassis.
- Motic image editing software included
- Smartboard compatible
- One-year manufacturer's warranty on camera
- Boreal lifetime warranty on microscope chassis
- VAC: 100 - 120
These rugged digital microscopes offer high resolutions. One power supply operates both the microscope and camera. The included, user-friendly Motic image editing software lets you capture images in JPG, TIFF, MIG, and BMP formats and movies in AVI format.
Digital and Digital2000 microscopes connect to a computer via a USB port. Each microscope comes with all-connecting cables.
Ordering information: This product includes a manufacturer's warranty.
Documents
Manual Boreal Microscope
Manual
Motic Software_15
Product Literature
Specifications
- Magnification:4×, 10×, 40×, 195B
- Description:Boreal monocular digital 5 MP microscope
- Illumination:Halogen
- Cat. No.:470145-722
- Model:470145-722
- W×D×H:5×6½×14½"
- Stage:120×120 mm (4⅜×4⅜"), Built-in mechanical stage with low-position coaxial x-y controls
- Electrical:100 - 120 V
Accessories
Product Information
- Catalog #ElectricalAvailabilityPrice
- Replacement bulb
Product Information
- Catalog #AvailabilityPrice
- Replacement Bulb 20W 12V Halogen



