Order Entry
Mexico
Orders LinkContactUsLinkComponent
Boreal Standard Compound Microscopes

Boreal Standard Compound Microscopes

Compound microscope, Iris, LED corded, Plain
  470145-560
Número de proveedor #:  5745000
Boreal Standard Compound Microscopes
  470145-560
Boreal Standard Compound Microscopes
Boreal Standard Compound Microscopes

Compound microscope, Iris, LED corded, Plain

 
$7,542.06
   
Each (1UN)
 

Boreal standard microscopes feature metal construction, a rugged student-proof design, and precision optics making them a favorite among educators.

  • Coated-glass optics
  • Wide-field eyepiece with pointer
  • Limited lifetime warranty

These microscopes optics are parfocal and parcentered for a crisp, consistent field of view. All units feature strategically located controls, course and fine focus, and a 360° rotatable head. Units are available in a variety of configurations offering three or four objectives, plain or mechanical stage, and corded or cordless charging.

Ordering information: Microscopes include a manual, dust cover, and limited warranty.

 
  • Description:
    Compound microscope
  • Stage:
    Plain
  • Condenser Type:
    Iris
  • Illumination:
    LED corded
  • Cat. No.:
    470145-560
  • Objectives:
    4×, 10×, 40×
Accessories

 

  •  
    Description
    Electrical
     
     
  • 470005-050
    Replacement bulb
    1 W
       
    Each (1UN) - $159.92

 

  •  
    Description
    Electrical
     
     
  • 470021-694
    Replacement Bulb, with Bayonet Base
    110 V, 20 W
       
    Each (1UN) - $133.26

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.