Magic Worm Ranch
Magic Worm Ranch, 18 cm, 36 cm, 51 cm
Catalog # 470145-160
Supplier: MAGIC PRODUCTS INC SE
Supplier #: 1000
Jump to:
Product Details & Documents
Vermiculture Starter Kit
- Hold Up To 400 Earthworms
- Cooler Fits Into Refrigerator
- Includes Bedding And Food
Everything you need to keep up to 400 earthworms healthy is included in this convenient set. The Styrofoam container fits neatly in your refrigerator. It comes with an insulated, vented Styrofoam container; 4 1/2 lb. bedding; 12 oz. of food; and instructions.
Specifications
- Width:51 cm
- Description:Magic Worm Ranch
- Height:18 cm
- Length:36 cm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



