Polypropylene Separatory Funnels
100 ml, 3 mm
Catalog # 470144-682
Supplier: UNITED SCIENTIFIC SUPPLIES
Número de proveedor #: 81201
Jump to:
Product Details & Documents
Resists Virtually All Chemicals
- Stem length 45 mm
- Includes a leak-proof threaded screw cap
- Not graduated
The PTFE plug and housing eliminate the need for lubrication and thus reduce the possibility of contamination. The phase interface is visible down to the stopcock. Screw closures are leak-proof, and unbreakable. Autoclavable except for stopcock assembly, which is easily removed.
Specifications
- Capacity:100 ml
- Stopcock Size:3 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



