Order Entry
Mexico
Orders LinkContactUsLinkComponent
Dropping Bottles

Dropping Bottles

LDPE Dropping Bottles, Capacity: 60 mL, 60 ml (2 oz.), 18 mm
Catalog # 470123-918
Supplier:   QORPAK
Supplier #:  501186
Dropping Bottles
Catalog # 470123-918
Supplier:  QORPAK
Dropping Bottles
Dropping Bottles

LDPE Dropping Bottles, Capacity: 60 mL, 60 ml (2 oz.), 18 mm

Price
$1,034.58
Log in for availability
Paquete de 12
Product Details & Documents

Dropping bottles are made of low-density polyethylene.

  • White Polypropylene Dropper and Nasal Cap
  • Molded Plastic Screw Cap Seals at Tip
  • Low-Density Polyethylene

They feature a separable dropping tip.

The molded plastic screw cap seals at the tip.

Documents

Specifications
  • Cap Size:
    18 mm
  • Capacity:
    60 ml (2 oz.)
  • Description:
    LDPE Dropping Bottles, Capacity: 60 mL
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.