Order Entry
Mexico
Orders LinkContactUsLinkComponent
Litmus Test Sheets

Litmus Test Sheets

Litmus Test Sheets, Litmus Red
  470123-138
Supplier #:  290-24-8X10
Litmus Test Sheets
  470123-138
Litmus Test Sheets
Litmus Test Sheets

Litmus Test Sheets, Litmus Red

 
$736.62
   
Paquete de 24
 

These litmus test sheets are available in litmus red (ACS) or litmus blue (ACS).

  • Individual Sheet Length: 8"
  • Individual Width: 10"
  • Twenty-Four Sheets in One Package
  • Litmus Blue and Litmus Red Available

These individual sheets of litmus test papers are 8 x 10".

One package has 24 sheets.

Packaging: One package has 24 sheets.

 
  • Description:
    Litmus Test Sheets, Litmus Red