Order Entry
Mexico
Orders LinkContactUsLinkComponent
Borosilicate Capillary Melting Point Tubes

Borosilicate Capillary Melting Point Tubes

Capillary tubes, open one end, 150 mm (6"), 0.2 mm
Catalog # 470122-732
Supplier #:  FD15185-CE
Borosilicate Capillary Melting Point Tubes
Catalog # 470122-732
Borosilicate Capillary Melting Point Tubes
Borosilicate Capillary Melting Point Tubes

Capillary tubes, open one end, 150 mm (6"), 0.2 mm

Price
$554.85
Log in for availability
Paquete de 100
Product Details & Documents

Intermediate hardness and melting point.

Packaging: 100 tubes per vial.

Specifications
  • Wall thickness:
    0.2 mm
  • Description:
    Capillary tubes, open one end
  • Length:
    150 mm (6")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.