Borosilicate Capillary Melting Point Tubes
Capillary tubes, open one end, 100 mm (4"), 0.2 mm
Catalog # 470122-730
Supplier: FRIEDRICH & DIMMOCK INC SE
Supplier #: VWR-WLS44846
Borosilicate Capillary Melting Point Tubes
Catalog # 470122-730
Supplier: FRIEDRICH & DIMMOCK INC SE
Jump to:
Product Details & Documents
Intermediate hardness and melting point.
Packaging: 100 tubes per vial.
Specifications
- Wall thickness:0.2 mm
- Description:Capillary tubes, open one end
- Length:100 mm (4")



